text.skipToContent text.skipToNavigation

Wera 3355 PZ Screwdriver for Pozidriv screws, stainless, PZ 0 x 60 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 81928.000.060
Blade length (mm)
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 0
Packed per 1

Specifications

Blade length (mm) 60
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 0
Total length (mm) 141
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive over the whole blade No
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No

Description

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81928.000.060
EAN 4013288107435
UBB 500511586298
UNSPSC 27111701
Manufacturer article nr  05032030001
Do not close this page. This message will disappear, when the page is fully loaded.