text.skipToContent text.skipToNavigation

Wera 2054 Screwdriver for hexagon socket screws for electronic applications, 0.7 x 40 mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 7O035572
Total length (mm)
Insulated No
Wrench width (mm) 0.7
Isolation protection 1000 V No
Blade length (mm) 40
Packed per 1

Specifications

Total length (mm) 137
Insulated No
Wrench width (mm) 0.7
Isolation protection 1000 V No
Blade length (mm) 40
Material handle Other
Blade diameter (mm) 3
With ball head No
VDE tested No
Brand Wera

Description

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 7O035572
EAN 4013288032072
UBB 500643252645
UNSPSC 27111701
Manufacturer article nr  05118060001
Do not close this page. This message will disappear, when the page is fully loaded.