text.skipToContent text.skipToNavigation

Wera 167 i VDE Insulated screwdriver for TORX® screws, TX 8 x 80 mm


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 4O144930
Insulated Yes
Total length (mm) 161
Size (TX) 8
Isolation protection 1000 V Yes
Blade length (mm) 80
Packed per 1

Specifications

Insulated Yes
Total length (mm) 161
Size (TX) 8
Isolation protection 1000 V Yes
Blade length (mm) 80
With bore hole No
Type of shaft Round
Grip design 2-components
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
VDE tested Yes

Description

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 4O144930
EAN 4013288108906
UBB 500643279630
UNSPSC 27111701
Manufacturer article nr  05006184001
Do not close this page. This message will disappear, when the page is fully loaded.