text.skipToContent text.skipToNavigation

Wera 160 i VDE Insulated screwdriver for slotted screws, 1.2 x 6.5 x 200 mm


Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 2A263205
Total length (mm)
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Total length (mm) 205
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 200
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6.5
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
With striking cap No

Description

Wera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 2A263205
EAN 4013288105455
UBB 500643270886
UNSPSC 27111701
Manufacturer article nr  05006126001
Do not close this page. This message will disappear, when the page is fully loaded.