text.skipToContent text.skipToNavigation

Wera 1567 HF ESD Micro Torx Screwdriver TX7 60mm Blade 147mm


1567 TORX® HF ESD Kraftform Micro screwdriver with holding function for TORX® screws, TX 7 x 60 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article number 2T768132
Insulated No
Total length (mm) 157
Size (TX) 7
Isolation protection 1000 V No
Blade length (mm) 60
Packed per 1

Specifications

Insulated No
Total length (mm) 157
Size (TX) 7
Isolation protection 1000 V No
Blade length (mm) 60
With bore hole No
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Brand Wera
Commodity code 82054000
Model 1567 TORX HF MICRO

Description

1567 TORX® HF ESD Kraftform Micro screwdriver with holding function for TORX® screws, TX 7 x 60 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 2T768132
EAN 4013288184009
UBB 500643238636
UNSPSC 27111701
Manufacturer article nr  05030403001
Do not close this page. This message will disappear, when the page is fully loaded.