text.skipToContent text.skipToNavigation

Tyrolit Cup Brush for Right Angle Grinder 6TDZ SH0.35mm PREMIUM 65 x 20 x M14mm


Article number 9X866170
Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 65
Brand Tyrolit
Commodity code
Type Cup Brush
Packed per 1

Specifications

Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 65
Brand Tyrolit
Commodity code
Type Cup Brush

Article numbers

Article number 9X866170
EAN 9003178908605
UBB 500572038171
UNSPSC 27111907
Manufacturer article nr  890860
Do not close this page. This message will disappear, when the page is fully loaded.