text.skipToContent text.skipToNavigation

Toku Pistol Impact Wrench 1/2" Square Drive 650Nm 1/4" PT 8800RPM


This TOKU composite impact wrench has an excellent weigth/power ratio. The MI-17C is developed for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Breakloose torque: 1.600 Nm. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Clutch: Twin Hammer • Adjustable power, 3 positions.

Article number 8B528225
Tool insertion 1/2 inch
Idle rotational speed (1/min) 8800
Device side air inlet R 3/8 inch
Max. loosening torque (Nm) 700
Impulse driver Yes
Packed per 1

Specifications

Tool insertion 1/2 inch
Idle rotational speed (1/min) 8800
Device side air inlet R 3/8 inch
Max. loosening torque (Nm) 700
Impulse driver Yes
Max. thread size (metric) 16
Required air volume 720
Brand Toku
Commodity code

Description

This TOKU composite impact wrench has an excellent weigth/power ratio. The MI-17C is developed for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Breakloose torque: 1.600 Nm. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Clutch: Twin Hammer • Adjustable power, 3 positions.

Article numbers

Article number 8B528225
EAN 8717981369522
UBB 500682454276
UNSPSC 42272202
Manufacturer article nr  MI-17C
Do not close this page. This message will disappear, when the page is fully loaded.