text.skipToContent text.skipToNavigation

Toku Impact Wrench 1/2


This Toku Impact Wrench has an excellent weigth/power ratio. The MI-17MG is developed for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Clutch: Twin Hammer • Adjustable power, 4 positions • Exhaust through rubber sealed grip, with silencer

Article number 2E340280
Diameter
Machine weight (kg) 2.5
Max. operation pressure (bar) 6.3
Sound power level 102
Tool insertion 1/2 inch
Packed per 1

Specifications

Diameter 10 mm
Machine weight (kg) 2.5
Max. operation pressure (bar) 6.3
Sound power level 102
Tool insertion 1/2 inch
Idle rotational speed (1/min) 5500
Vibrations (m/s²) 11.2
Max. loosening torque (Nm) 1450
Max. tightening torque (Nm) 650
Max. sound pressure level 91
Impulse driver Yes
Max. thread size (metric) 16
Required air volume 8.8
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Weight per piece (g) 2500
Commodity code
Type R

Description

This Toku Impact Wrench has an excellent weigth/power ratio. The MI-17MG is developed for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use. Characteristics: • Ergonomic design, well balanced • Compact and lightweight • Clutch: Twin Hammer • Adjustable power, 4 positions • Exhaust through rubber sealed grip, with silencer

Article numbers

Article number 2E340280
EAN 8717981357628
UBB 500685716739
UNSPSC 42272202
Manufacturer article nr  MI-17MG
Do not close this page. This message will disappear, when the page is fully loaded.