text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 345 type N nominal diameter 18.75 mm HSS profile ground MK2


HSS. DIN 345. Type N. Point angle 118°. Groove milled from Ø 14 mm. Profile-ground chamfer and cutting edge. With Morse taper. Right-hand cutting. For all standard drilling operations in steel and cast iron. With pointed cross-cut according to DIN 1412 A

Article number 1B431824
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 135
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 233
Diameter drill (mm) 18.75
Holding system Other
Cutting length (mm) 135
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Spiral drill Yes

Description

HSS. DIN 345. Type N. Point angle 118°. Groove milled from Ø 14 mm. Profile-ground chamfer and cutting edge. With Morse taper. Right-hand cutting. For all standard drilling operations in steel and cast iron. With pointed cross-cut according to DIN 1412 A

Article numbers

Article number 1B431824
EAN 4015448575252
UBB 500751674655
UNSPSC 20111611
Manufacturer article nr  2000861666
Do not close this page. This message will disappear, when the page is fully loaded.