text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 7 mm VHM DIN 6535 HA short


Solid carbide. DIN 338. Type N. Point angle 118°. With split point. With straight shank. Right-hand cutting. Extremely robust drill bits for drilling cast steel, grey cast iron, white cast iron, manganese, high-carbon steels, bronzes, light metals, non-ferrous heavy metals, fibre-reinforced plastics and other duroplastics

Article number 3A005432
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 109
Diameter drill (mm) 7
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Description

Solid carbide. DIN 338. Type N. Point angle 118°. With split point. With straight shank. Right-hand cutting. Extremely robust drill bits for drilling cast steel, grey cast iron, white cast iron, manganese, high-carbon steels, bronzes, light metals, non-ferrous heavy metals, fibre-reinforced plastics and other duroplastics

Article numbers

Article number 3A005432
EAN 4015448635680
UBB 500751660795
UNSPSC 20111611
Manufacturer article nr  2000861228
Do not close this page. This message will disappear, when the page is fully loaded.