text.skipToContent text.skipToNavigation

Tecwerk Short machine tap DIN 352 shape B M4 x 0.7 mm HSS-Co ISO2 (6H)


HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steels up to approx. 900 N/mm² in strength

Article number 6R882880
Design Machine tap
Thread length (mm) 13
Total length (mm) 45
Shaft diameter (mm) 45781
Thread type Metric
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 13
Total length (mm) 45
Shaft diameter (mm) 45781
Thread type Metric
Pitch thread (mm) 0.7000000000000001
Thread size 4
Cutting material Other
Key square (mm) 45750
Brand Tecwerk

Description

HSS-Co. Shape B. Straight-fluted. Flanks relief-ground. Metric ISO thread. DIN 13 Sheet 1. Tolerance range ISO2 (6H). With spiral point for through-hole threads. For steels up to approx. 900 N/mm² in strength

Article numbers

Article number 6R882880
EAN 4015448640691
UBB 500751851378
UNSPSC 27112806
Manufacturer article nr  2000867323
Do not close this page. This message will disappear, when the page is fully loaded.