text.skipToContent text.skipToNavigation

Tecwerk NC spotting drill nominal diameter 6 mm VHM TiAlN 90 deg


Solid carbide. With straight shank in accordance with DIN 6535 - HA. Right-hand cutting. For position-accurate and fast drilling on NC machines and boring machines. For centring and chamfering of taps in a single operation. Especially suitable for high-strength steels, cast steel, grey cast iron, rust-free steels and non-ferrous metals

Article number 0X027859
Total length (mm) 50
Nominal diameter (mm) 6
Cutting material Other
Tip angle (°) 90
Cutting direction Right
Packed per 1

Specifications

Total length (mm) 50
Nominal diameter (mm) 6
Cutting material Other
Tip angle (°) 90
Cutting direction Right

Description

Solid carbide. With straight shank in accordance with DIN 6535 - HA. Right-hand cutting. For position-accurate and fast drilling on NC machines and boring machines. For centring and chamfering of taps in a single operation. Especially suitable for high-strength steels, cast steel, grey cast iron, rust-free steels and non-ferrous metals

Article numbers

Article number 0X027859
EAN 4015448638810
UBB 500751786293
UNSPSC 27112806
Manufacturer article nr  2000865813
Do not close this page. This message will disappear, when the page is fully loaded.