text.skipToContent text.skipToNavigation

Tecwerk Machine tap DIN 374C M6 x 0.75 mm HSS-Co 6H


HSS-Co. Shape C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Article number 1N992996
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co. Shape C. With 40° right twist. Flanks relief-ground. Metric ISO fine thread MF. DIN 13. Tolerance range 6H. For blind hole threads. In steels up to approx. 1,000 N/mm² strength, annealed cast iron, and long-chipping non-ferrous metals

Article numbers

Article number 1N992996
EAN 4015448818878
UBB 500751861195
UNSPSC 27112806
Manufacturer article nr  2000867480
Do not close this page. This message will disappear, when the page is fully loaded.