text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 25 mm cutting depth 38 mm HSS-Co8 accessories not inclu


HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article number 3F447046
Diameter 25
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Diameter 25
Cutting depth (mm) 38
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Tecwerk

Description

HSS-Co8. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, VA and tool steels, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Article numbers

Article number 3F447046
EAN 4015448954033
UBB 500751245324
UNSPSC 27111508
Manufacturer article nr  2000800202
Do not close this page. This message will disappear, when the page is fully loaded.