text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 25 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-met


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Cikkszám 3H029797
Durchmesser 25
Schnitttiefe (mm) 38
Geeignet für Aluminium Ja
Geeignet für Gusseisen Ja
Geeignet für Holz Ja
Csomagolás: 1

Műszaki adatok

Durchmesser 25
Schnitttiefe (mm) 38
Geeignet für Aluminium Ja
Geeignet für Gusseisen Ja
Geeignet für Holz Ja
Marke Tecwerk

Leírás

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Cikkszámok

Cikkszám 3H029797
EAN 4015448961659
UBB 500751311720
UNSPSC 27112802
Gyártó cikksz 2000814614
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.