text.skipToContent text.skipToNavigation

TECWERK Hammer drill bit dm 16.0 mm working L 200 mm L 340 mm SDS-max


SDS-Max. Dual cutter for very high drilling speeds. Specially hardened surface for increased breaking strength during hammer drilling. Prüfgemeinschaft Mauerbohrer certified Areas of application: Concrete, stone, masonry, clinker bricks

Artículo No. 9B581264
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 200
Suitable for concrete Yes
Embalado por 1

Especificaciones

Total length (mm) 340
Diameter drill (mm) 16
Holding system SDS-max
Cutting length (mm) 200
Suitable for concrete Yes
Suitable for stone Yes

Descripción

SDS-Max. Dual cutter for very high drilling speeds. Specially hardened surface for increased breaking strength during hammer drilling. Prüfgemeinschaft Mauerbohrer certified Areas of application: Concrete, stone, masonry, clinker bricks

Números de artículo

Artículo No. 9B581264
EAN 4015448830542
UBB 500751757245
UNSPSC 20111603
Artículo del fabricante nr 2000864138
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.