text.skipToContent text.skipToNavigation

Tecwerk Bracket DIN 875/I leg length 300 x 200 mm w/o aluminium stop


Precision design. Surface-hardened aluminium (HRc 62). Black anodised. Suitable for testing and inspection work. With raised edge scale, mm partition

Article number 8S738465
Material Aluminium
Length long leg (mm) 300
With stop No
Length short leg (mm) 200
Brand Tecwerk
Packed per 1

Specifications

Material Aluminium
Length long leg (mm) 300
With stop No
Length short leg (mm) 200
Brand Tecwerk

Description

Precision design. Surface-hardened aluminium (HRc 62). Black anodised. Suitable for testing and inspection work. With raised edge scale, mm partition

Article numbers

Article number 8S738465
EAN 4015448989417
UBB 500751544718
UNSPSC 27111803
Manufacturer article nr  2000858066
Do not close this page. This message will disappear, when the page is fully loaded.