text.skipToContent text.skipToNavigation

Stahlwille 456 8 Socket 8mm Hex 7mm Depth 3/8" Square Drive Steel Chrome Plated 25mm


DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 8
Length (m) 25
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 8
Length (m) 25
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 7
For impact screwdriver No
VDE tested No
Weight per piece (g) 20.19
Commodity code
Model 456 8
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709 (test loads)HPQ® high performance steel, chrome plated

Article numbers

Article number G0331.080.001
EAN 4018754002894
UBB 203122104938
UNSPSC 27111704
Manufacturer article nr  02110008

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.