text.skipToContent text.skipToNavigation

Stahlwille 732/40 Ratchet Attachment 15mm Nickel Chrome Plated 63mm


Article number G0665.150.001
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 121
Commodity code
Type Ratchet Attachment
Packed per 1

Specifications

Wrench width (mm) 15
Total length (mm) 63
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 121
Commodity code
Type Ratchet Attachment

Article numbers

Article number G0665.150.001
EAN 4018754034215
UBB 203125069088
UNSPSC 27111715
Manufacturer article nr  58224015
Do not close this page. This message will disappear, when the page is fully loaded.