text.skipToContent text.skipToNavigation

Stahlwille 732/40 Ratchet Attachment 14mm Nickel Chrome Plated 61mm


Article number G0665.140.001
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 124
Commodity code
Type Ratchet Attachment
Packed per 1

Specifications

Wrench width (mm) 14
Total length (mm) 61
Design Ring End Fitting
Brand Stahlwille
Weight per piece (g) 124
Commodity code
Type Ratchet Attachment

Article numbers

Article number G0665.140.001
EAN 4018754034208
UBB 203125068908
UNSPSC 27111715
Manufacturer article nr  58224014
Do not close this page. This message will disappear, when the page is fully loaded.