text.skipToContent text.skipToNavigation

Helios Preisser Steel rule length 300 mm steel, ductile graduation A = mm/mm


Article number 6E093593
Width 30
Flexible Yes
Thickness (mm) 1
Length (m) 300
Material Steel
Metric graduation Yes
Imperial graduation No
Packed per 1

Specifications

Width 30
Flexible Yes
Thickness (mm) 1
Length (m) 300
Material Steel
Metric graduation Yes
Imperial graduation No
Brand Helios preisser
Weight per piece (g) 82
Commodity code

Article numbers

Article number 6E093593
EAN 4029713210366
UBB 500582750617
UNSPSC 41111604
Manufacturer article nr  0460207
Do not close this page. This message will disappear, when the page is fully loaded.