text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Rubbermaid Multi-purpose bin blue 76 l PE external dm495xH581mm


Article number 7V041245
Width 571.5
Height 581.9
Diameter 492.2
Volume (ml) 76
Material Plastic
Brand Rubbermaid
Weight per piece (g) 2590
Packed per 1

Specifications

Width 571.5
Height 581.9
Diameter 492.2
Volume (ml) 76
Material Plastic
Brand Rubbermaid
Weight per piece (g) 2590
Commodity code
Model Brute

Article numbers

Article number 7V041245
UBB 500729782374
UNSPSC 24102103
Manufacturer article nr  FG262073BLUE
Do not close this page. This message will disappear, when the page is fully loaded.