text.skipToContent text.skipToNavigation

ROCOLassembly paste anti-seize 500g


Article number 2Z331781
Design Lubricant
Volume (ml) 500
Material Other
Fixed No
Net weight (g) 500
Fluid Yes
Brand Rocol
Packed per 12
Full Box only

Specifications

Design Lubricant
Volume (ml) 500
Material Other
Fixed No
Net weight (g) 500
Fluid Yes
Brand Rocol
Weight per piece (g) 595
Commodity code

Article numbers

Article number 2Z331781
EAN 5024747140336
UBB 500581634168
UNSPSC 15121902
Manufacturer article nr  4000349755
Do not close this page. This message will disappear, when the page is fully loaded.