text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Pressol DUMMY 2L


Article number 5G488666
Material reservoir Plastic
Interlockable No
Pump system Manual
Adjustable nozzle Yes
With viewing window Yes
Portable Yes
Operating pressure (bar) 3 - 3
Packed per 1

Specifications

Material reservoir Plastic
Interlockable No
Pump system Manual
Adjustable nozzle Yes
With viewing window Yes
Portable Yes
Operating pressure (bar) 3 - 3
Brand Pressol
Weight per piece (g) 420
Commodity code

Article numbers

Article number 5G488666
UBB 500719243072
UNSPSC 27110000
Manufacturer article nr  06 902
Do not close this page. This message will disappear, when the page is fully loaded.