text.skipToContent text.skipToNavigation

Wera 8100 SB 7 Zyklop Metal Ratchet Set with push-through square, 3/8" drive, metric, 29 pieces


Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. Take it easy Tool Finder with colour coding according to sizes.

Numéro d'article 81030.000.007
Surface protection Chromium-plated
Packaging Bag
Connection size 3/8 inch
Heating- + sanitary mechanic set No
Electrician set No
Emballé par 1

Spécifications

Surface protection Chromium-plated
Packaging Bag
Connection size 3/8 inch
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 9
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 29
Number of files 0
Number of measuring tools 0
Connection size (mm) 10
Number of pliers 0
Number of combination spanners 0
Number of Torx sockets 6
Number of hexagonal sockets 15
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 16
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ratchet Yes
Brand Wera
Weight per piece (g) 1475
Commodity code 8204200000
Type Tool Set

La description

Incredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. Take it easy Tool Finder with colour coding according to sizes.

Numéros d'articles

Numéro d'article 81030.000.007
EAN 4013288173867
UBB 500625636682
UNSPSC 27111703
N° Article du fabricant 05004047001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.