text.skipToContent text.skipToNavigation

Fischer sx 6x30 s/10 plug / screw


Due to four-way expansion, the fischer expansion plug SX optimally transfers forces into the building material. The high-quality nylon used in production and typical expansion guarantee a secure, permanent connection. The edge on the head of the fixing prevents the fixing from slipping into the drill hole. The screws supplied are ideally suited to the fischer expansion plug SX. This guarantees perfect hold.

Article number 70021FIS
Colour Grey
Design Expanding plug
Surface protection Other
With screw Yes
Length (m) 30
Packed per 50
Full Box only

Specifications

Colour Grey
Design Expanding plug
Surface protection Other
With screw Yes
Length (m) 30
Material Plastic
Drill hole diameter (mm) 6
Drill hole depth (mm) 45
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Weight per piece (g) 3.722
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.

Description

Due to four-way expansion, the fischer expansion plug SX optimally transfers forces into the building material. The high-quality nylon used in production and typical expansion guarantee a secure, permanent connection. The edge on the head of the fixing prevents the fixing from slipping into the drill hole. The screws supplied are ideally suited to the fischer expansion plug SX. This guarantees perfect hold.

Article numbers

Article number 70021FIS
EAN 4006209700211
UBB 500616935739
UNSPSC 31162103
Manufacturer article nr  70021
Do not close this page. This message will disappear, when the page is fully loaded.