text.skipToContent text.skipToNavigation

FISCHER Chemical fixing threaded rod Stainless steel A4 M20X260


Article number
Diameter
Length
Brand Fischer
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. RG M
Packed per 10
Full Box only

Specifications

Diameter M20
Length 260 mm
Brand Fischer
Material Stainless steel
Approval ETA Option 7
Thread Metric thread
Type no. RG M
Weight per piece (g) 580
Info
  • tfix(max.) = Grip range (max.)
  • Concrete C20/25 to C50/65 recommended load for non-cracked concrete.
Commodity code

Dimensions

Concrete 29.8
d-D M20
L (mm) 260
tfix(max.) 65

Article numbers

Article number 63188.200.260
EAN 4006209502679
UBB 950352520890
UNSPSC 31161601
Manufacturer article nr  050267

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.