text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrii
Industrii
Producția de caroserii pentru autovehicule, fabricarea de remorci si semiremorci
Fabricarea de utilaje pentru procesarea alimentelor și produselor lactate
Agri
Semicon & Medical
Building & Construction
Industria petrochimică
Wind
Alte industrii
Soluții
Fabory LOGIC
RFID
Dulap cântar
Kitting
Pick & Put to Light
Fabory app
QA/QC și inginerie
Laborator
Portal 3D
Training
Soluții digitale
Sortiment
Sortiment
Elemente de fixare
C-Parts
Scule și echipament pentru protecția muncii
Standard principal
Standarde DIN
Standarde ISO
Lubrinox
Branduri partenere
Specialiști în elemente de asamblare
Sortiment mare
Specific industriei
Truse pentru elemente de fixare
Inovații
Către magazinul nostru online
Comanda direct prin magazinul nostru online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Hexagon bolts and screws
All categories
Abrazive
Accesorii & Piese
Articole electrice
Automotive & Flotă
Curățenie & Igienă
Echipamente de sudură, lipire și gaz
Hidraulice, pneumatice & instalații sanitare
Manevrare & depozitare materiale
Organe de asamblare
Prelucrare
Produse chimice și benzi
Produse de protecția muncii
Scule de mână
Unelte pneumatice
Quick Search
X
Search
Reset
Home
Fasteners
Bolts
Hexagon bolts and screws
51010
51010.330.150
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Hexagon head screw DIN 933 Stainless steel A2 Min.50 M33X150
Add to catalogue
Previous
Next
View the stock level in a Technical Service Center
Current stock level Technical Service Centers
/ price per 
-
incl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
View all specifications
-
+
Packed per 5
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M33
Length
150 mm
Brand
Fabory
Class
Min.50
Driving features
Hexagon
Head shape
Hexagon head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Weight per piece (g)
1210
Info
Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Commodity code
7318157590
Dimensions
d-D
M33
k
21
L (mm)
150
P
3.5
s
50
Download as PDF
Print
Standards
NEN
1568
ASME
B18.2.3.1M
NF
E25-114
ISO
4017
DIN
933
Article numbers
Article number
51010.330.150
EAN
8715494120579
UBB
500571243103
UNSPSC
31161620
Download as PDF
Print
Download CAD model
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering