text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 GR.2H 1.1/4


This heavy hex nut is manufactured to ASME B18.2.2 standards with UNC/8UN threads. Made from steel per ASTM A194, it meets Grade 2H strength requirements. The electro-galvanized zinc finish makes it well-suited for indoor applications or environments with very mild exposure. Thread type is Unified National Coarse (UNC).

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.2H
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter 1.1/4 Inch
Brand Fabory
Class Gr.2H
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Weight per piece (g) 330.9
Commodity code

Dimensions

F 2
H 1.21875

Description

This heavy hex nut is manufactured to ASME B18.2.2 standards with UNC/8UN threads. Made from steel per ASTM A194, it meets Grade 2H strength requirements. The electro-galvanized zinc finish makes it well-suited for indoor applications or environments with very mild exposure. Thread type is Unified National Coarse (UNC).

Standards

ASTM A194
ASME B18.2.2

Article numbers

Article number 22491.317.001
EAN 8725928002067
UBB 500731901137
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.