text.skipToContent text.skipToNavigation
We are currently experiencing a technical issue. Stock and pricing information is temporarily unavailable, and orders cannot be placed at this time. We apologize for the inconvenience.

Heavy hexagon nut UNC/8UN ASME B18.2.2 Stainless steel ASTM A194 Gr.8M 1.1/4


This heavy hex nut is manufactured to ASME B18.2.2 specifications and features UNC/8UN threading. Made from stainless steel per ASTM A194 Gr.8M, it meets the Gr.8M strength grade.

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.8M
Material Stainless steel
Material technical ASTM A194
Packed per 1

Specifications

Diameter 1.1/4 Inch
Brand Fabory
Class Gr.8M
Material Stainless steel
Material technical ASTM A194
Thread direction Right
Thread 8 Unified National
Threads per inch 8
Weight per piece (g) 330.9
Commodity code

Dimensions

F 2
H 1.21875

Description

This heavy hex nut is manufactured to ASME B18.2.2 specifications and features UNC/8UN threading. Made from stainless steel per ASTM A194 Gr.8M, it meets the Gr.8M strength grade.

Standards

ASTM A194
ASME B18.2.2

Article numbers

Article number 22394.317.001
EAN 8715492923349
UBB 500635547408
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.