text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M3X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M3
Length 25 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.6
Commodity code

Dimensions

b 18
d-D M3
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
L (mm) 25
P 0.5
s 2.5

Standards

NF E25-125
DIN 912
ASME B18.3.1M
NEN 1241
BS 4168-1
ISO 4762

Article numbers

Article number 07060.030.025
EAN 8715492055705
UBB 952351206158
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.