text.skipToContent text.skipToNavigation

OXXA E-Diamond-Pro 52-785 Cut D, 10


Article number 7M259799
Glove size
Colour Black
Design 5-finger
Coating Palm coated
Material Polyurethane (PUR)
Type of closure Pull-on
Brand OXXA Premium
Packed per 1

Specifications

Glove size 10
Colour Black
Design 5-finger
Coating Palm coated
Material Polyurethane (PUR)
Type of closure Pull-on
Brand OXXA Premium
Weight per piece (g) 62
Commodity code

Article numbers

Article number 7M259799
EAN 8718249080562
UNSPSC 46180000
Manufacturer article nr  15278510
Do not close this page. This message will disappear, when the page is fully loaded.