text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Moldex Full Face Respirator Size M Bayonet Blue/Black


Article number 9P398953
Design Full face mask
Connection Bayonet
With filter Yes
Exhalation valve Yes
Adjustable straps Yes
Escape mask Yes
With speak membrane No
Packed per 1

Specifications

Design Full face mask
Connection Bayonet
With filter Yes
Exhalation valve Yes
Adjustable straps Yes
Escape mask Yes
With speak membrane No
Breathing protection according to EN136 Class 2
Brand Moldex
Weight per piece (g) 280
Commodity code
Safety CLASS 2
Type Full Face Respirator

Article numbers

Article number 9P398953
EAN 4019444007373
UBB 500513763465
UNSPSC 46182001
Manufacturer article nr  900201
Do not close this page. This message will disappear, when the page is fully loaded.