text.skipToContent text.skipToNavigation

Wera 869/4 M Nutsetters, magnetic, 10 x 65 mm


Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81594.100.065
Wrench width (mm) 10
Length (m) 65
Isolation protection 1000 V No
Dimension (mm) 10
Double hex insert No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 65
Isolation protection 1000 V No
Dimension (mm) 10
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 35.6
Commodity code
Type Nut Setter

Description

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81594.100.065
EAN 4013288016706
UBB 425232078948
UNSPSC 31161507
Manufacturer article nr  05060235001
Do not close this page. This message will disappear, when the page is fully loaded.