text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Magnetoplan Rectangular magnet W55 x D22 x T8 mm green


Article number 3P457724
Width 22
Height 8
Length (m) 55
Payload 1.3
Brand Magnetoplan
Weight per piece (g) 24
Commodity code
Packed per 10
Full Box only

Specifications

Width 22
Height 8
Length (m) 55
Payload 1.3
Brand Magnetoplan
Weight per piece (g) 24
Commodity code

Article numbers

Article number 3P457724
EAN 4013695011165
UBB 500581832812
UNSPSC 44111908
Manufacturer article nr  1665105
Do not close this page. This message will disappear, when the page is fully loaded.