text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Litty Tungsten electrode WP diameter 2.4 mm length 175 mm green


Article number 7D184672
Type of current AC
Diameter 2.4
Length (m) 175
Brand Litty
Weight per piece (g) 15
Commodity code
Packed per 10
Full Box only

Specifications

Type of current AC
Diameter 2.4
Length (m) 175
Brand Litty
Weight per piece (g) 15
Commodity code

Article numbers

Article number 7D184672
EAN 4033164002418
UBB 500583079636
UNSPSC 27110000
Manufacturer article nr  010024175
Do not close this page. This message will disappear, when the page is fully loaded.