text.skipToContent text.skipToNavigation

Laminator DIN A3 width 320 mm 400 mm/min


Article number 1M941245
Max. laminating width (mm) 320
Max. speed (m/s) 400
Brand Fabory approved vendor
Weight per piece (g) 2250
Commodity code
Packed per 1

Specifications

Max. laminating width (mm) 320
Max. speed (m/s) 400
Brand Fabory approved vendor
Weight per piece (g) 2250
Commodity code

Article numbers

Article number 1M941245
EAN 4002432112906
UBB 500581118295
UNSPSC 27110000
Manufacturer article nr  72530084
Do not close this page. This message will disappear, when the page is fully loaded.