text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Knot chain DIN 5685 chain nominal thickness 2.0 mm K 22 30 m/bundle


Article number 0Y014252
Design Knot chain
Surface protection Hot-dip galvanized
Material thickness (mm) 2
Quality class Other
Material Steel
Brand Fabory approved vendor
Weight per piece (g) 2730
Packed per 1

Specifications

Design Knot chain
Surface protection Hot-dip galvanized
Material thickness (mm) 2
Quality class Other
Material Steel
Brand Fabory approved vendor
Weight per piece (g) 2730
Commodity code

Article numbers

Article number 0Y014252
EAN 9002546744388
UBB 500573940045
UNSPSC 27110000
Manufacturer article nr  74438
Do not close this page. This message will disappear, when the page is fully loaded.