text.skipToContent text.skipToNavigation

Dormer Hand Taper Pin Reamer 4.9-6.36mm 6.3mm Shank 73mm HSS Bright ST 100mm


Article number 7W459081
Total length (mm) 100
Shaft diameter (mm) 6.3
Diameter (mm) 5 - 5
Working length (mm) 73
Brand Dormer
Weight per piece (g) 22
Commodity code
Packed per 1

Specifications

Total length (mm) 100
Shaft diameter (mm) 6.3
Diameter (mm) 5 - 5
Working length (mm) 73
Brand Dormer
Weight per piece (g) 22
Commodity code
Type Hand Taper Pin Reamer

Article numbers

Article number 7W459081
EAN 7320760182543
UBB 500630163938
UNSPSC 27112837
Manufacturer article nr  B9035.0
Do not close this page. This message will disappear, when the page is fully loaded.