text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Heller Porcelain stoneware drill bit Cera Expert Accuspeed diameter 12 mm


Article number 3A498003
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Packed per 1

Specifications

Total length (mm) 80
Diameter drill (mm) 12
Holding system Other
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass Yes
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel Yes
Suitable for tiles Yes
Spiral drill No
Brand Heller
Weight per piece (g) 30
Commodity code

Article numbers

Article number 3A498003
EAN 4010159296205
UBB 500581643235
UNSPSC 27112812
Manufacturer article nr  29620
Do not close this page. This message will disappear, when the page is fully loaded.