text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Heavy-duty ladder steps incl. platform 1 platform height 307 mm red plastic


Article number 3G528791
Collapsible No
Two piece No
Material Plastic
Number of steps 1
Double rise No
Standing height (m) 0.307
With platform Yes
Packed per 1

Specifications

Collapsible No
Two piece No
Material Plastic
Number of steps 1
Double rise No
Standing height (m) 0.307
With platform Yes
Brand Fabory approved vendor
Weight per piece (g) 3400
Commodity code

Article numbers

Article number 3G528791
EAN 5708950660040
UBB 500581732178
UNSPSC 27110000
Manufacturer article nr  6600-4
Do not close this page. This message will disappear, when the page is fully loaded.