text.skipToContent text.skipToNavigation

Gys Electrode welding machine MI E163 with accessories 10-160 A


Article number 0R017876
Weight 3700
Operating temperature (°C) 40 - 40
Open circuit voltage (V) 72
Max. load capacity at 60% (SMAW) (A) 90
Welding current (SMAW) (A) 10 - 160
Brand Gys
Weight per piece (g) 6830
Packed per 1

Specifications

Weight 3700
Operating temperature (°C) 40 - 40
Open circuit voltage (V) 72
Max. load capacity at 60% (SMAW) (A) 90
Welding current (SMAW) (A) 10 - 160
Brand Gys
Weight per piece (g) 6830
Commodity code

Article numbers

Article number 0R017876
EAN 3154020036635
UBB 500573832473
UNSPSC 23270000
Manufacturer article nr  036635
Do not close this page. This message will disappear, when the page is fully loaded.