text.skipToContent text.skipToNavigation

Gedore Swivel Castor


Article number 1N903964
Material thickness (mm) 100
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Gedore
Weight per piece (g) 950
Packed per 1

Specifications

Material thickness (mm) 100
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Gedore
Weight per piece (g) 950
Commodity code

Article numbers

Article number 1N903964
EAN 4060833017220
UBB 500695037415
UNSPSC 27110000
Manufacturer article nr  3301722
Do not close this page. This message will disappear, when the page is fully loaded.