text.skipToContent text.skipToNavigation

Gedore K 21 S 70 Impact Socket 70mm Bi-Hex 31.5mm Depth 1" Square Vanadium Steel Gun Metal 88mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE vanadium steel 59CrV4, Gun-metal finish, DBGM (German utility patent), Particularly suitable for working in sensitive areas permanently governed by certainty against loss, process reliability and occupational safety, Examples: overhead power line construction, wind power plants or the automotive sector

Article number 1R182312
Wrench width (mm) 70
Length (mm) 88
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 70
Length (mm) 88
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 31.5
For impact screwdriver Yes
VDE tested No
Brand Gedore
Commodity code
Model K 21 S 70
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE vanadium steel 59CrV4, Gun-metal finish, DBGM (German utility patent), Particularly suitable for working in sensitive areas permanently governed by certainty against loss, process reliability and occupational safety, Examples: overhead power line construction, wind power plants or the automotive sector

Article numbers

Article number 1R182312
EAN 4010886936146
UBB 500642512882
UNSPSC 27111704
Manufacturer article nr  2734621
Do not close this page. This message will disappear, when the page is fully loaded.