text.skipToContent text.skipToNavigation

Gedore Screwdriver


Article number 4S374250
Wrench width (mm) 6
Isolation protection 1000 V No
Blade length (mm) 65
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 108
Packed per 1

Specifications

Wrench width (mm) 6
Isolation protection 1000 V No
Blade length (mm) 65
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 108
Commodity code

Article numbers

Article number 4S374250
EAN 4060833012782
UBB 500694999995
UNSPSC 27110000
Manufacturer article nr  3301278
Do not close this page. This message will disappear, when the page is fully loaded.