text.skipToContent text.skipToNavigation

Gedore Pipe Cutter


Article number 9S553009
Length (m) 60
Tube diameter (mm) 22
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No
Packed per 1

Specifications

Length (m) 60
Tube diameter (mm) 22
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for copper Yes
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With pipe inside deburrer No
With quick adjustment Yes
Number of cutting wheels 1
Telescopic No
Brand Gedore
Weight per piece (g) 140
Commodity code

Article numbers

Article number 9S553009
EAN 4060833016162
UBB 500695025600
UNSPSC 27110000
Manufacturer article nr  3301616
Do not close this page. This message will disappear, when the page is fully loaded.