text.skipToContent text.skipToNavigation

Gedore Hand Saw


Article number 4R731792
Isolation protection 1000 V No
Saw-blade length (mm) 300
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Packed per 1

Specifications

Isolation protection 1000 V No
Saw-blade length (mm) 300
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Saw blade exchangeable No
Pit saw No
VDE tested No
Brand Gedore
Weight per piece (g) 470
Commodity code

Article numbers

Article number 4R731792
EAN 4060833016087
UBB 500695024041
UNSPSC 27110000
Manufacturer article nr  3301608
Do not close this page. This message will disappear, when the page is fully loaded.