text.skipToContent text.skipToNavigation

Gedore Hammer


Article number 3R900264
Length (m) 400
Non-rebound No
Low spark model No
Weight head (g) 2000
Weight total (g) 2272
Interchangeable tip No
With nail extractor No
Packed per 1

Specifications

Length (m) 400
Non-rebound No
Low spark model No
Weight head (g) 2000
Weight total (g) 2272
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 2200
Commodity code

Article numbers

Article number 3R900264
EAN 4060833007184
UBB 500694933317
UNSPSC 27110000
Manufacturer article nr  3300718
Do not close this page. This message will disappear, when the page is fully loaded.