text.skipToContent text.skipToNavigation

Gedore Hacksaw


Article number 3B217246
Isolation protection 1000 V No
Saw-blade length (mm) 150
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Packed per 1

Specifications

Isolation protection 1000 V No
Saw-blade length (mm) 150
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Saw blade exchangeable Yes
Pit saw No
VDE tested No
Brand Gedore
Weight per piece (g) 220
Commodity code

Article numbers

Article number 3B217246
EAN 4060833016094
UBB 500695024207
UNSPSC 27110000
Manufacturer article nr  3301609
Do not close this page. This message will disappear, when the page is fully loaded.