text.skipToContent text.skipToNavigation

Gedore Folding Rule


Article number 4M904409
Width 30
Weight 86
Length (m) 2000
Number of limbs 10
With depth gauge No
Brand Gedore
Weight per piece (g) 86
Packed per 1

Specifications

Width 30
Weight 86
Length (m) 2000
Number of limbs 10
With depth gauge No
Brand Gedore
Weight per piece (g) 86
Commodity code

Article numbers

Article number 4M904409
EAN 4060833014267
UBB 500695012657
UNSPSC 27110000
Manufacturer article nr  3301426
Do not close this page. This message will disappear, when the page is fully loaded.